

€16,413.80/ pieceexcl. VAT
€19,860.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 304.8 mm |
Cup Outer diameter | 406.4 mm |
Total width | 159.004 mm |
Sealing | No |
With flange | No |