TIMKEN

TIMKEN Tapered roller bearing LM67048-90016

  • ERIKS:11440992
  • Manufacturer:053893362175
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€82.31/ pieceexcl. VAT

€99.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
31.75 mm
Cup Outer diameter
59.182 mm
Total width
35.814 mm
Sealing
No
With flange
No