TIMKEN

TIMKEN Tapered roller bearing LM67000LA-902B4

  • ERIKS:11501039
  • Manufacturer:053893137742
Image 1
Save to list

€142.54/ pieceexcl. VAT

€172.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
31.75 mm
Cup Outer diameter
59.182 mm
Total width
35.814 mm
Sealing
No
With flange
No