TIMKEN

TIMKEN Tapered roller bearing LM603049-902A1

  • ERIKS:12614659
  • Manufacturer:053893650852
Image 1
Save to list

€138.95/ pieceexcl. VAT

€168.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
45.212 mm
Cup Outer diameter
77.724 mm
Total width
44.196 mm
Sealing
No
With flange
No