

€12,452.37/ pieceexcl. VAT
€15,067.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 234.95 mm |
Cup Outer diameter | 311.15 mm |
Total width | 98.552 mm |
Sealing | No |
With flange | No |