TIMKEN

TIMKEN Tapered roller bearing L44649-90038

  • ERIKS:12835945
  • Manufacturer:053893294995
Image 1
Save to list

€83.38/ pieceexcl. VAT

€100.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
26.924 mm
Cup Outer diameter
50.292 mm
Total width
31.75 mm
Sealing
No
With flange
No