TIMKEN

TIMKEN Tapered roller bearing L44643-90021

  • ERIKS:11500048
  • Manufacturer:053893294391
Image 1
Taper Roller Bearing Inch Standard T
Save to list

€80.65/ pieceexcl. VAT

€97.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
25.4 mm
Cup Outer diameter
50.292 mm
Total width
31.75 mm
Sealing
No
With flange
No