

€237.31/ pieceexcl. VAT
€287.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 25.4 mm |
Cup Outer diameter | 50.292 mm |
Total width | 49.53 mm |
Sealing | No |
With flange | No |