TIMKEN

TIMKEN Tapered roller bearing L327249-90037

  • ERIKS:11499990
  • Manufacturer:053893596808
Image 1
Save to list

€3,835.78/ pieceexcl. VAT

€4,641.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
133.35 mm
Cup Outer diameter
177.038 mm
Total width
57.15 mm
Sealing
No
With flange
No