TIMKEN

TIMKEN Tapered roller bearing L305649-90037

  • ERIKS:11499955
  • Manufacturer:053893592817
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,037.25/ pieceexcl. VAT

€1,255.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
81.026 mm
Total width
42.926 mm
Sealing
No
With flange
No