

€3,485.01/ pieceexcl. VAT
€4,216.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 189.992 mm |
Cup Outer diameter | 260.096 mm |
Total width | 102.108 mm |
Sealing | No |
With flange | No |