

€3,570.39/ pieceexcl. VAT
€4,320.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 170 mm |
Cup Outer diameter | 240 mm |
Total width | 101 mm |
Sealing | No |
With flange | No |