TIMKEN

TIMKEN Tapered roller bearing JM718149-90K01

  • ERIKS:11499094
  • Manufacturer:053893804750
Image 1
Save to list

€1,048.50/ pieceexcl. VAT

€1,268.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
89.916 mm
Cup Outer diameter
145.034 mm
Total width
78.486 mm
Sealing
No
With flange
No