TIMKEN

TIMKEN Tapered roller bearing HM926749-90024

  • ERIKS:11440743
  • Manufacturer:053893064291
Image 1
Save to list

€5,556.57/ pieceexcl. VAT

€6,723.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127.792 mm
Cup Outer diameter
228.6 mm
Total width
115.888 mm
Sealing
No
With flange
No