TIMKEN

TIMKEN Tapered roller bearing HM921343-90011

  • ERIKS:11498694
  • Manufacturer:053893708584
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€5,683.04/ pieceexcl. VAT

€6,876.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
89.916 mm
Cup Outer diameter
189.967 mm
Total width
85.852 mm
Sealing
No
With flange
No