

€5,821.81/ pieceexcl. VAT
€7,044.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 177.787 mm |
Cup Outer diameter | 276.225 mm |
Total width | 181.534 mm |
Sealing | No |
With flange | No |