TIMKEN

TIMKEN Tapered roller bearing HM124646-90182

  • ERIKS:12614391
  • Manufacturer:053893480299
Image 1
Save to list

€1,660.71/ pieceexcl. VAT

€2,009.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
119.063 mm
Cup Outer diameter
195.263 mm
Total width
142.875 mm
Sealing
No
With flange
No