TIMKEN

TIMKEN Tapered roller bearing HH234031-90211

  • ERIKS:11497909
  • Manufacturer:053893529387
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€18,952.40/ pieceexcl. VAT

€22,932.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
308.102 mm
Total width
200.152 mm
Sealing
No
With flange
No