TIMKEN

TIMKEN Tapered roller bearing HH224335-902A1

  • ERIKS:11497847
  • Manufacturer:053893812007
Image 1
Save to list

€5,958.80/ pieceexcl. VAT

€7,210.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
212.852 mm
Total width
143.002 mm
Sealing
No
With flange
No