TIMKEN

TIMKEN Tapered roller bearing HH221449-90032

  • ERIKS:11497818
  • Manufacturer:053893516042
Image 1
Save to list

€3,219.77/ pieceexcl. VAT

€3,895.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
190.5 mm
Total width
127 mm
Sealing
No
With flange
No