TIMKEN

TIMKEN Tapered roller bearing H924045-90017

  • ERIKS:11497747
  • Manufacturer:053893710105
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€4,155.79/ pieceexcl. VAT

€5,028.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
111.252 mm
Cup Outer diameter
214.376 mm
Total width
115.824 mm
Sealing
No
With flange
No