

€17,260.12/ pieceexcl. VAT
€20,884.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 206.375 mm |
Cup Outer diameter | 336.55 mm |
Total width | 180.975 mm |
Sealing | No |
With flange | No |