

€1,908.73/ pieceexcl. VAT
€2,309.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 85.725 mm |
Cone width | 44.45 mm |
Sealing | No |
With flange | No |