

€13,174.57/ pieceexcl. VAT
€15,941.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 206.375 mm |
Cone width | 184.15 mm |
Sealing | No |
With flange | No |