

€7,869.63/ pieceexcl. VAT
€9,522.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 165.1 mm |
Total width | 146.05 mm |
Sealing | No |
With flange | No |