

€6,971.07/ pieceexcl. VAT
€8,434.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 203.2 mm |
Cone width | 133.35 mm |
Sealing | No |
With flange | No |