

€1,150.03/ pieceexcl. VAT
€1,391.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 64.987 mm |
Total width | 66.04 mm |
Sealing | No |
With flange | No |