

€753.95/ pieceexcl. VAT
€912.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 85.136 mm |
Cone width | 80.134 mm |
Sealing | No |
With flange | No |