

€1,301.99/ pieceexcl. VAT
€1,575.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 101.6 mm |
Total width | 158.75 mm |
Sealing | No |
With flange | No |