

€2,974.15/ pieceexcl. VAT
€3,598.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 80.963 mm |
Cone width | 59.538 mm |
Sealing | No |
With flange | No |