

€1,149.68/ pieceexcl. VAT
€1,391.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 88.9 mm |
Total width | 106.426 mm |
Sealing | No |
With flange | No |