

€3,200.97/ pieceexcl. VAT
€3,873.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 269.875 mm |
Cup width | 93.663 mm |
Sealing | No |
With flange | No |