

€917.36/ pieceexcl. VAT
€1,110.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 123.825 mm |
Cup width | 53.975 mm |
Sealing | No |
With flange | No |