

€1,781.72/ pieceexcl. VAT
€2,155.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 190.5 mm |
Cup width | 104.775 mm |
Sealing | No |
With flange | No |