

€7,138.33/ pieceexcl. VAT
€8,637.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 336.55 mm |
Cup width | 169.863 mm |
Sealing | No |
With flange | No |