

€2,401.75/ pieceexcl. VAT
€2,906.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 247.65 mm |
Cup width | 87.313 mm |
Sealing | No |
With flange | No |