

€700.54/ pieceexcl. VAT
€847.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 112.713 mm |
Cup width | 55.563 mm |
Sealing | No |
With flange | No |