

€2,628.74/ pieceexcl. VAT
€3,180.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 57.15 mm |
Cup width | 36.513 mm |
Sealing | No |
With flange | No |