

€298.77/ pieceexcl. VAT
€361.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 11.938 mm |
Cup Outer diameter | 30.48 mm |
Total width | 25.4 mm |
Sealing | No |
With flange | No |