TIMKEN

TIMKEN Tapered roller bearing 99587-90200

  • ERIKS:11496665
  • Manufacturer:053893462233
Image 1
Save to list

€4,683.28/ pieceexcl. VAT

€5,666.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
149.352 mm
Cup Outer diameter
254 mm
Total width
149.352 mm
Sealing
No
With flange
No