TIMKEN

TIMKEN Tapered roller bearing 96925-90086

  • ERIKS:11496552
  • Manufacturer:053893455129
Image 1
Save to list

€13,153.70/ pieceexcl. VAT

€15,915.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
234.95 mm
Cup Outer diameter
355.6 mm
Total width
152.4 mm
Sealing
No
With flange
No