TIMKEN

TIMKEN Tapered roller bearing 94700-90155

  • ERIKS:11496439
  • Manufacturer:053893448473
Image 1
Save to list

€7,531.71/ pieceexcl. VAT

€9,113.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
289.052 mm
Total width
143.002 mm
Sealing
No
With flange
No