TIMKEN

TIMKEN Tapered roller bearing 94687-90153

  • ERIKS:11496432
  • Manufacturer:053893812403
Image 1
Save to list

€10,147.13/ pieceexcl. VAT

€12,278.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
174.752 mm
Cup Outer diameter
289.052 mm
Total width
143.002 mm
Sealing
No
With flange
No