

€8,689.16/ pieceexcl. VAT
€10,513.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 110 mm |
Cup Outer diameter | 210 mm |
Total width | 144 mm |
Sealing | No |
With flange | No |