TIMKEN

TIMKEN Tapered roller bearing 93825-90279

  • ERIKS:11496366
  • Manufacturer:053893444611
Image 1
Save to list

€7,518.39/ pieceexcl. VAT

€9,097.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
209.55 mm
Cup Outer diameter
317.5 mm
Total width
146.05 mm
Sealing
No
With flange
No