TIMKEN

TIMKEN Tapered roller bearing 87750-90023

  • ERIKS:11496160
  • Manufacturer:013992357694
Image 1
Save to list

€5,489.19/ pieceexcl. VAT

€6,641.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
190.5 mm
Cup Outer diameter
282.702 mm
Total width
107.95 mm
Sealing
No
With flange
No