TIMKEN

TIMKEN Tapered roller bearing 8578-90191

  • ERIKS:11496105
  • Manufacturer:053893154695
Image 1
Save to list

€8,195.18/ pieceexcl. VAT

€9,916.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
241.3 mm
Cup Outer diameter
327.152 mm
Total width
114.3 mm
Sealing
No
With flange
No