TIMKEN

TIMKEN Tapered roller bearing 82587-90040

  • ERIKS:11495975
  • Manufacturer:053893810355
Image 1
Save to list

€5,138.41/ pieceexcl. VAT

€6,217.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
149.352 mm
Cup Outer diameter
236.474 mm
Total width
131.826 mm
Sealing
No
With flange
No