TIMKEN

TIMKEN Tapered roller bearing 82576-902A7

  • ERIKS:11495968
  • Manufacturer:053893940687
Image 1
Save to list

€5,183.86/ pieceexcl. VAT

€6,272.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
146.05 mm
Cup Outer diameter
241.3 mm
Total width
131.826 mm
Sealing
No
With flange
No