

€6,364.88/ pieceexcl. VAT
€7,701.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 139.7 mm |
Cup Outer diameter | 236.474 mm |
Total width | 131.826 mm |
Sealing | No |
With flange | No |